• Cart

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Requires 3 Candelabra 60-watt bulbs (not included)

Craftmade International Grid Cage 60 W 3-Light Candelabra Lantern in Matte Black

CZ571TB

Color Finish

Matte Black

SPECIFICATIONS

Collection
Grid Cage
Color Finish
Matte Black
Color Finish Category
Blacks
Glass Type
Seeded
Light Bulb Base Type
Candelabra E-12
Material
Aluminum
Number Of Lights
3
Watts
60
Width
8-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now