60W 4-Light Foyer Pendant in Oiled Bronze Gilded
Hayden 60W 4-Light Foyer Pendant in Oiled Bronze Gilded
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires 4 Candelabra 60-watt bulbs (not included)
Specifications
- Collection:
- Hayden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Energy Star Compliant:
- No
- Height:
- 28-37/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in