10 in. Depth 100 W 1-Light Medium Lantern in Matte Black

You last purchased this on
 
Craftmade

Hex Style 10 in. Depth 100 W 1-Light Medium Lantern in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Hex Style 10 in. Depth 100 W 1-Light Medium Lantern in Matte Black

  • Fast #
  • Part #CZ694TB
  • Item #1844815
  • Manufacturer Part #Z694-TB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Six Light Outdoor Wall Lantern
  • Die-Cast/sand-cast aluminum components
  • 6 60W A19 M Bulbs Required
  • Black; W: 12 13/16" H: 24 1/2"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Hex Style
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
9-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
18-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
9-1/2 in