Craftmade International

Hex Style 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Matte Black

Part #CZ290TB  |  Item #1200759  |  Manufacturer Part #Z290-TB

$52.50 EACH

Color/Finish: Textured Matte Black

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Hex Style

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 7-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 17-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 2.18

Width: 6-1/2 in