100W 2-Light Medium E-26 Incandescent Vanity Fixture in Mocha Bronze
Highland Place 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Mocha Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sturdy Steel construction
- Suitable for Damp Locations
- Requires 2 Medium 100-watt bulbs (not included)
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Highland Place
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Light Umber Etched
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.61 lb
- Width:
- 16-1/2 in