Highland Place 35 in. 400W 4-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Mocha Bronze

Part #C25204MB  |  Item #4447587  |  Manufacturer Part #25204-MB

$221.00 EACH

Color/Finish: Mocha Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Requires 4 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Highland Place

Color Finish: Mocha Bronze

Color Finish Category: Bronze Tones

Depth: 35 in

Diameter: 35 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 13-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 35 in