44 in. Ceiling Fan with Blades and Light in BrushedPewter
Laval 44 in. Ceiling Fan with Blades and Light in BrushedPewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4546 ft3/min
- Ceiling Fan Blade Finish:
- Matte Silver/Maple
- Collection:
- Laval
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 56.6 W