DESCRIPTION

  • Die Cast
  • LED light for years of service

Craftmade International Builder Lighted Push Button Surface Mount Builder

CBSCBPW

Color Finish

 

SPECIFICATIONS

Collection
Builder
Color Finish
Pewter
Color Finish Category
Pewter Tones
Depth
81/100 in
Height
3-3/4 in
Width
93/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY