• Cart

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

Craftmade International Linden Lane 8-1/2 in. 100 W 3-Light Medium Bracket in Oiled Bronze

C26303OLB

Color Finish

Old Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Linden Lane
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Energy Star Compliant
No
Glass Type
Pressured
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
100
Width
23-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now