Craftmade International

Marbella 52-1/2 in. 60W 3-Light Medium E-26 Base Pendant in Satin Nickel

Part #C40593SN  |  Manufacturer Part #40593-SN

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)
  • (2) 12" and (2) 6" downrods included
  • Extra 12" downrods: Part# 405-DOWNROD-SN
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Marbella

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 17-87/100 in

Diameter: 17-87/100 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Opal, White Frosted]

Height: 12-1/4 in

Indoor Outdoor: Indoor

Installation Type: Downrod Only

Length: 4-19/50 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 17-87/100 in