63.60W 4-Blade Ceiling Fan with 56 in. Blade Span in Aged Galvanized
Morrow Bay 63.60W 4-Blade Ceiling Fan with 56 in. Blade Span in Aged Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Integrated Light Kit (3-40W Candelabra Bulbs Included)
- Suitable for Wet Locations
- 56" Blades in Dark Walnut (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6141 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Morrow Bay
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Galvanized
- Diameter:
- 13-71/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 20-77/100 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W