DESCRIPTION

  • Extension: 8.88 in
  • No expensive tools
  • Quick installation

Craftmade International Nautical 100 W 1-Light Medium Exterior Wall Mount in Burnished Copper

CZ1147

Color Finish

Burnished Copper

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nautical
Color Finish
Burnished Copper
Color Finish Category
Copper Tones
Depth
8-7/8 in
Glass Type
Clear
Height
18-1/8 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Power Source
Hardwired
Watts
100
Width
9 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.