21-1/10 in. 60W 2-Light Outdoor Wall Sconce in Matte Black
Parish 21-1/10 in. 60W 2-Light Outdoor Wall Sconce in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
- Requires 2 Candelabra 60-watt bulbs (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Parish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered
- Height:
- 20-1/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 9 in