100W Medium E-26 Socket Lamp Holder in White

You last purchased this on
 
Craftmade

100W Medium E-26 Socket Lamp Holder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

100W Medium E-26 Socket Lamp Holder in White

  • Fast #
  • Part #CK212P
  • Item #2448904
  • Manufacturer Part #K212-P
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for Dry Locations
  • 1 Year Warranty
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3 in
Diameter:
4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
3 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Ceramic
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
4 in