Prescott II 60W 3-Light Candelabra E-12 Incandescent Large Post Mount Lantern in Peruvian Bronze

Part #CZ1275PRO  |  Item #4344603  |  Manufacturer Part #Z1275-PRO

$214.01 EACH

Color/Finish: Peruvian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Prescott II

Color Finish: Peruvian Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Hammered

Height: 22-31/50 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 3

Product Type: Lantern

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 7.17