100 W 4-Bulb Medium Strip Light in Brushed Nickel
Racetrack 100 W 4-Bulb Medium Strip Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity Light; Racetrack Series; Brushed Nickel
- Nickel Plated Copper Sockets; Slip-On Socket Covers
- Requires 4 Medium 100-watt bulbs (not included)
- L: 24"; 4x100W Max; G-25 Bulb
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Racetrack
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 2-1/2 in
- Energy Star Compliant:
- No
- Height:
- 4-31/50 in
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 4
- Watts:
- 100 W