• Cart

DESCRIPTION

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Craftmade International Riviera 100 W 1-Light Aluminum Pendant in Oiled Bronze

CZ3721OBO

Color Finish

Oiled Bronze

SPECIFICATIONS

Collection
Riviera
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Beveled
Material
Aluminum
Number Of Lights
1
Watts
100
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now