Semi Flush 3-33/50 in. 2-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel

Part #CX124BN  |  Item #2189970  |  Manufacturer Part #X124-BN

Color/Finish: Brushed Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 2 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Semi Flush

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Melon

Height: 14-1/5 in

Indoor Outdoor: Indoor

Installation Type: Semi-flush Mount

Length: 11-81/100 in

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 15 in