DESCRIPTION

  • 1 100W A Bulb Required
  • Frances Series Double Bracket Lantern
  • Oiled Bronze; W: 8" H: 19.31" Ext: 11"

Craftmade International Frances Small Double Bracket

CZ600092

Color Finish

 

SPECIFICATIONS

Collection
Frances
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Depth
10-7/8 in
Glass Type
Hammered Clear
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
1
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY