16W 3-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Polished Chrome
Sonnet 16W 3-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Energy Saving, 6-Speed Reversible DC Motor
- Blank Light Lens Cover (Included)
- Integrated LED Light Source (Dimmable)
- Remote Control, Wall Control/Clamshell Included)
- Blades Sold Separately
- Limited Lifetime Warranty
- Remote On/Off or Dimming
Specifications
- AMP:
- 0.31
- Blade Pitch:
- Variable
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3737 ft3/min
- Collection:
- Sonnet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Diameter:
- 6-8/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $5.00
- Fan Speeds:
- 6
- Glass Type:
- White Frosted
- Height:
- 16-77/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1300
- Lumens per Watt:
- 92.86
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W