Sonnet 60 x 16-77/100 in. 24W 3-Blade 1-Light Ceiling Fan in Polished Chrome

Part #CK11257  |  Item #5163284  |  Manufacturer Part #K11257

$625.01 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Saving, 6-Speed Reversible DC Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 60" Sonnet Blades in Clear Acrylic (Included)
  • Integrated LED Light Source (Dimmable)
  • Remote Control, Wall Control/Clamshell Included)
  • Blank Light Lens Cover (Included)
  • Remote On/Off or Dimming

Documents

Specifications

AMP: 0.35

Blade Finish: Clear Acrylic

Blade Pitch: Variable

Blade Span: 60 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 6769

Collection: Sonnet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 6

Glass Type: White Frosted

Height: 16-77/100 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1200

Material: Silicon Steel

Number Of Blades: 3

Number Of Lights: 1

Origin: Global

UL Listed: Yes

Volts: 120V

Watts: 24