DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

Craftmade International Stanton 3-Light Vanity in English Toffee

C25103ET

Color Finish

English Toffee

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stanton
Color Finish
English Toffee
Color Finish Category
Browns
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Frosted
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
100
Width
22 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.