Craftmade International

Tahoe 18-1/2 in. 4-Light Candelabra E-12 Base Chandelier in Brushed Nickel and Whiskey Barrel

Part #C40324BNKWB  |  Manufacturer Part #40324-BNKWB

Color/Finish: Brushed Polished Nickel/Whiskey Barrel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 4 Candelabra 60-watt bulbs (not included)
  • Comes with 10' of Chain
  • 1 Tier Chandelier
  • Sturdy Metal, Wood construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Tahoe

Color Finish: Brushed Polished Nickel/Whiskey Barrel

Color Finish Category: Nickel Tones

Depth: 18-1/2 in

Diameter: 18-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 22-14/25 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal, Wood

Number Of Lights: 4

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 18-1/2 in