Timarron 1-Light Wall Sconce in Antique Nickel

Part #C35901AN  |  Item #4664820  |  Manufacturer Part #35901-AN

Call for Pricing EACH

Color/Finish: Antique Nickel

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Requires 1 Medium 100-watt bulb (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Timarron

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered Metal Shade

Height: 9-63/100 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 7-1/2 in