1-Light Small Wall Mount Sconce in Oiled Bronze Gilded
Union 1-Light Small Wall Mount Sconce in Oiled Bronze Gilded
Frequently Purchased Together
Product Details
- Requires 1 Medium Base, 100 Watt Bulb (not included)
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
- Maximum height: 16.25"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Union
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Metal
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in