Universal 13W Tea Stained Glass Bowl Light Kit

Part #CLK715LED  |  Item #3788853  |  Manufacturer Part #LK715-LED

$62.51 EACH

Glass Type:

Tea Stained
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 LED Base 9-watt bulbs (included)
  • 1 Year Warranty

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Universal

Depth: 10-3/4 in

Diameter: 10-3/4 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Tea Stained

Height: 7-3/4 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass

Number Of Lights: 2

Origin: Global

Watts: 9

Width: 10-3/4 in