Yorktown 6 x 8-3/4 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Oiled Bronze Gilded

Part #C35001OBG  |  Item #4664755  |  Manufacturer Part #35001-OBG

$55.25 EACH
(Pricing is for Oiled Bronze Gilded)

Color/Finish: Oiled Bronze Gilded

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shown with Tieber Early Electric bulbs (Model# 5430)
  • Shown with Tieber Early Electric bulbs (Model# 5430)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Yorktown

Color Finish: Oiled Bronze Gilded

Color Finish Category: Bronze Tones

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Pristine

Height: 8-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in