52 in. 68W 3-blade Ceiling Fan in Espresso

You last purchased this on
 
Craftmade

Intrepid 52 in. 68W 3-blade Ceiling Fan in Espresso

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Intrepid 52 in. 68W 3-blade Ceiling Fan in Espresso

  • Fast #
  • Part #CINT52ESP3
  • Item #7848115
  • Manufacturer Part #INT52ESP3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Espresso Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Standard, 3 Speed Reversible Motor
  • White Opal Glass Bowl Light Kit (2 x 9W LED Bulbs Included)
  • Remote and Wall Controls (Optional)
  • 52" Reversible Blades in Espresso/Walnut (Included)
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

AMP:
0.4
Application:
Residential, Commercial
Blade Pitch:
12.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2650 ft3/min
Ceiling Fan Blade Finish:
Espresso
Collection:
Intrepid
Color Finish Category:
Browns
Color Finish Name:
Espresso
Color Rendering Index:
80
Color Temperature:
3000
Control Type:
Pull Chain
Depth:
6-69/100 in
Diameter:
6-69/100 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Opal
Height:
15-47/50 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
750
Material:
Silicon Steel, Metal
Number of Blades:
3
Number of Lights:
2
Origin:
Global
Power Source:
Electric
RPM:
186
Smart Home Enabled:
No
Style:
Modern
Type:
CINT52ESP3
UL Listed:
No
Volts:
120V
WIFI Enabled:
No
Watts:
68 W
Weight:
14.11 lb
Width:
6-69/100 in