Leeward 52 in. 5-Blade Outdoor Ceiling in Oiled Bronze Gilded

Part #CLW52OBG  |  Item #4344665  |  Manufacturer Part #LW52OBG

$178.01 EACH

Color/Finish: Oiled Bronze Gilded

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Suitable for Damp Locations

Documents

Specifications

AMP: 0.49

Blade Pitch: 12°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 4729

Collection: Leeward

Color Finish: Oiled Bronze Gilded

Color Finish Category: Bronze Tones

Diameter: 12-7/10 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 14-3/10 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 58.3