60 in. 3-Blade Indoor Ceiling Fan in Aged Galvanized
Mobi 60 in. 3-Blade Indoor Ceiling Fan in Aged Galvanized
Frequently Purchased Together
Product Details
Product Details
- ICS remote and wall controls included
- Custom mobi indoor/outdoor ABS blades included greywood
- Dual mount (flat or angled ceiling up to 23°)
- FB, AGV and OB finishes suitable for wet locations, CH finish indoor only
- Included (optional) 18 watt LED light kit (dimmable); optional lens cover included
- Heavy-duty, 3-speed reversible motor
- 6 and 4 inch and downrod included
- JA8/Title24 compliant
- Energy guide 3935 CFM, high speed 5579 CFM
Specifications
- AMP:
- 0.55
- Blade Pitch:
- 6°
- Blade Span:
- 60 in
- CFM:
- 5579 ft3/min
- Ceiling Fan Blade Finish:
- Grey Wood
- Collection:
- Mobi
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Galvanized
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 16-33/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 600.8
- Material:
- Aluminum, Copper, Glass, Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 145
- Volts:
- 120V
- Watts:
- 65.8 W