54 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Mondo 54 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy saving, 6-speed reversible DC motor
- Dual mount (flat or angled ceiling)
- 6" downrod (included)
- Limited lifetime warranty
- 54" blades in flat black (included)
- Optional light kit: LK104-(finish)-LED sold separately
- IDC remote and wall controls (included)
- Suitable for damp locations
- Remote dimming
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 13°
- Blade Span:
- 54 in
- CFM:
- 6000 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Mondo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-2/5 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Angled Mount, Dual Mount, Flat Mount
- Lighting Style:
- Contemporary
- Material:
- Steel, Aluminum, Copper
- Number of Blades:
- 3
- RPM:
- 191
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 647881202972
- Volts:
- 120V
- Watts:
- 31.3 W
- Width:
- 5-3/4 in