145-1/2 x 48 in. 1120W 4-Tier 28-Light Traditional Chandelier in Satin Brass
Museo 145-1/2 x 48 in. 1120W 4-Tier 28-Light Traditional Chandelier in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- 6 ft chain
- Indoor rated
- Requires 28 Candelabra base 40 watt bulbs (not included)
Documents
Specifications
- Collection:
- Museo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 48 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Water
- Height:
- 145-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 28
- Number of Tiers:
- 4
- Size:
- 48 in x 48 in x 145-1/2 in
- Volts:
- 120V
- Watts:
- 1120 W
- Width:
- 48 in