This product requires certification to purchase.

40W 9-Light Candelabra E-12 Pendant Light in Satin Brass

You last purchased this on
 
Craftmade

Museo 40W 9-Light Candelabra E-12 Pendant Light in Satin Brass

  • Fast #
  • Part #C48694SB
  • Item #7675347
  • Manufacturer Part #48694-SB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Museo 40W 9-Light Candelabra E-12 Pendant Light in Satin Brass

  • Fast #
  • Part #C48694SB
  • Item #7675347
  • Manufacturer Part #48694-SB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mercury glass shades (included)
  • Simply put, our Museo lighting collection is a work of art
  • Finished in your choice of brushed polished nickel or satin brass, these tiered, antiqued mercury glass chandeliers give Museo the illusion of fluidity
  • Requires Certification

Documents


Specifications

Collection:
Museo
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
ETL Listed:
Yes
Glass Type:
Clear, Mercury
Height:
25 in
Installation Type:
Ceiling Mount, Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
9
Volts:
120V
Watts:
40 W
Width:
20-1/2 in