40W 9-Light Candelabra E-12 Pendant Light in Satin Brass
Museo 40W 9-Light Candelabra E-12 Pendant Light in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Mercury glass shades (included)
- Simply put, our Museo lighting collection is a work of art
- Finished in your choice of brushed polished nickel or satin brass, these tiered, antiqued mercury glass chandeliers give Museo the illusion of fluidity
Documents
Specifications
- Collection:
- Museo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 24 in
- ETL Listed:
- Yes
- Glass Type:
- Clear, Mercury
- Height:
- 28 in
- Installation Type:
- Ceiling Mount, Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 9
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 6-1/4 in