54 in. Fan Blade in Aged Bronze
Premier 54 in. Fan Blade in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand-Scraped Walnut Finish
- 54" Blade Span
- Set of 5 Premier Series Blades
- Solid Wood Construction
- Type 1 Blade
- 1 Year Warranty
Documents
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- Ceiling Fan Blade Finish:
- Hand-Scraped Walnut
- Collection:
- Premier
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Indoor Outdoor:
- Indoor
- Length:
- 6 in
- Material:
- Wood
- Number of Blades:
- 5