5 Blades 52 in. Indoor Ceiling Fan in Espresso
Pro Plus 101 5 Blades 52 in. Indoor Ceiling Fan in Espresso
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Close Mount Adapter Optional)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- Custom Reversible Blades Included
- Clear Glass Bowl Light Kit Included (2 X 7W LED Medium Base Bulbs Included)
- Hardwire Compatible
- Universal Remote Control (optional)
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3343 ft3/min
- Ceiling Fan Blade Finish:
- Espresso/Walnut
- Collection:
- Pro Plus 101
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Depth:
- 11-14/25 in
- Diameter:
- 11-14/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear
- Height:
- 17-69/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Length:
- 17-69/100 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 810.37
- Material:
- Metal, Silicon
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 172
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 11-14/25 in