52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel
Pro Plus 101 52 in. 5-Blade Indoor Ceiling Fan in Brushed Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Custom Reversible Blades Included
- Dual Mount (Flat or Angled Ceiling)
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1920.89 ft3/min
- Ceiling Fan Blade Finish:
- Driftwood/Grey Walnut
- Collection:
- Pro Plus 101
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 11-14/25 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear
- Height:
- 17-69/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flat Mount, Angled Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 810.37
- Lumens per Watt:
- 115.77
- Material:
- Glass, Steel, Silicon Steel, Wood
- Material Type:
- MDF
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicalsincluding lead which are known to the State of Californiato cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov
- RPM:
- 172
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 63.10 W