52 in. 5-Blade Indoor Ceiling Fan in Satin Brass
Pro Plus 52 in. 5-Blade Indoor Ceiling Fan in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Standard pull chain speed control
- Custom reversible Pro Plus 52" fan blades included black walnut/flat black
- Dual mount (flat or angled ceiling up to 23°)
- Suitable for indoor only
- Light kit optional (sold separately)
- Standard, 3-speed reversible motor
- 4 inch downrod included
- Energy guide 3445 cfm, high speed 4725 cfm
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4725 ft3/min
- Ceiling Fan Blade Finish:
- Black Walnut/Flat Black
- Collection:
- Pro Plus
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-13/25 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 170
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 67.21 W
- Width:
- 52 in