120 in. 6-Blade Indoor/Outdoor Ceiling Fan in Painted Nickel
Prost 120 in. 6-Blade Indoor/Outdoor Ceiling Fan in Painted Nickel
Frequently Purchased Together
Product Details
Product Details
- Included WIDC2 wall control (2) and remote clamshell (included) or Wi-Fi enabled Smart by Bond to use with most smart phones and devices
- Custom prost 120" aluminum blades included painted nickel
- Downrod mount(flat ceiling) unless SMA180 slope adapter is used; slope mount with SMA180XXX adapter only-sold separately
- Suitable for damp locations
- Included (optional) 20 watt LED light kit (dimmable); optional lens cover included
- Energy saving, 6-speed reversible DC motor
- 12 inch downrod included
- JA8/Title24 compliant
- AMCA high speed CFM 22241
Specifications
- AMP:
- 3.2
- Blade Pitch:
- 3.5°
- Blade Span:
- 120 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 25571 ft3/min
- Ceiling Fan Blade Finish:
- Painted Nickel
- Collection:
- Prost
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Painted Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote/Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 23-9/50 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 808.9
- Material:
- Aluminum, Synthetic Fiber
- Number of Blades:
- 6
- RPM:
- 75
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 102 in