Racetrack 100 W 6-Bulb Medium Strip Light in Brushed Nickel

Part #C11036BN6  |  Item #1596174  |  Manufacturer Part #11036BN6

Call for Pricing

Color/Finish: Brushed Satin Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Requires 6 Medium 100-watt bulbs (not included)
  • 100 watt porcelain sockets
  • Rust resistant socket threads
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Racetrack

Color Finish: Brushed Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Diameter: 36 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4-31/50 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 36 in

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 6

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 36 in