Craftmade
Racetrack 60W 6-Light Bath Vanity Fixture in Brushed Satin Nickel
Part #C11748BN6 | Item #1684586 | Manufacturer Part #11748BN6
How to get it:
Product Details
- Requires 6 Medium 60-watt bulbs (not included)
- Nickel-Plated Copper Socket; Reinforced Arms
- Toggle Bolts Included; L: 48"; 6X100W; Bulb Type A-19
- Sturdy Steel construction
- Suitable for Damp Locations
- 1 Year Warranty
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Racetrack
Color Finish: Brushed Satin Nickel
Color Finish Category: Nickel Tones
Diameter: 48 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 6-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 48 in
Lighting Direction: Up/Down Lighting
Lighting Style: Traditional
Material: Steel
Number Of Lights: 6
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 48 in