52 in. 5-Blade Pack in Brushed Nickel

You last purchased this on
 
Craftmade

Standard Series 52 in. 5-Blade Pack in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Standard Series 52 in. 5-Blade Pack in Brushed Nickel

  • Fast #
  • Part #CB552SBN
  • Item #1077586
  • Manufacturer Part #B552S-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed Satin Nickel Finish
  • 52" Blade Span
  • Set of 5 Standard Series Blades
  • MDF Construction
  • Type 2 Blade
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Blade Span:
52 in
Ceiling Fan Blade Finish:
Brushed Nickel
Collection:
Standard Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Dimmable:
Yes
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Number of Blades:
5
Volts:
120V
Watts:
60 W
Width:
6 in