52 in. 5-Blade Pack in Dark Coffee and Dark Oak
Standard Series 52 in. 5-Blade Pack in Dark Coffee and Dark Oak
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Reversible Dark Coffee and Dark Oak Finishes
- 52" Blade Span
- Set of 5 Standard Series Blades
- MDF Construction
- Type 2 Blade
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Dark Coffee, Dark Oak
- Collection:
- Standard Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Coffee/Dark Oak
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Wood
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-87/100 in