60 in. 5-Blade Indoor Ceiling Fan in Flat Black
Super Pro 112 60 in. 5-Blade Indoor Ceiling Fan in Flat Black
Frequently Purchased Together
Product Details
Product Details
- Heavy duty, 3-speed reversible motor
- Dual mount (close mount adapter optional)
- 4 in down rod (included)
- Limited lifetime warranty
- Custom reversible blades included
- LED light kit (included)
- 1 x 18w LED disk (optional)
- Hardwire compatible
- CM-7W-LED, hard wired, included
Documents
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 11.5°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3981 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Super Pro 112
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Depth:
- 4-1/2 in
- Diameter:
- 11-14/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 13-71/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1500
- Material:
- Metal, Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 141
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 11-14/25 in