52 in. 3-Blade Indoor Ceiling Fan in White
Targas 52 in. 3-Blade Indoor Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tri-Mount (Flat, Angled or Semi-flush)
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- LED Module Is Guaranteed For 3 Years
- Integrated LED Light Source (Dimmable)
- Universal Remote/Wall Control (Included) Included)
- 52" Reversible Blades in White (Included)
- Limited Lifetime Warranty
- Optional Lens Cover Sold Separately #TG-40(finish)
Specifications
- AMP:
- 0.47
- Application:
- Residential, Commercial
- Blade Pitch:
- 10.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2953 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Targas
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Depth:
- 8-24/25 in
- Diameter:
- 10-6/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 4
- Glass Type:
- Frosted White
- Height:
- 16-73/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flat Mount, Semi-flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1577
- Lumens per Watt:
- 71.68
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Ceiling Fan Kit
- RPM:
- 184
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 80 W
- Weight:
- 15 lb
- Width:
- 10-6/25 in