Universal Fan Remote System in White
Universal Fan Remote System in White
Frequently Purchased Together
Product Details
- Finish options: AL, BLK, W
- Can not be used on sloped ceiling
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 2-2/5 in
- Origin:
- Global
- UL Listed:
- No
- Width:
- 7-12/25 in