DESCRIPTION

Crane Plumbing Elongated Wall Mount Toilet

C3464100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY