DESCRIPTION

  • Glazed trapway: 2"

Crane Plumbing 3.5 gpf Elongated Wall Mount Toilet

C3460100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
3.5 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY