8 in. Carbon Steel Wafer RTFE Lever Handle Butterfly Valve

You last purchased this on
 
Crane Process Flow Technologies

Flowseal® 8 in. Carbon Steel Wafer RTFE Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Process Flow Technologies

Flowseal® 8 in. Carbon Steel Wafer RTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #F1WA121RTGHX
  • Item #1402611
  • Manufacturer Part #08-1WA-121RTG-H
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Create self-energized seal in vacuum-to-low pressure applications.
  • Confine and direct movement of soft seat to create pressure-energized seal against the disc edge up to full ANSI class 150 cold working pressures.Components.
  • Soft seat valves provide bi-directional bubble-tight shutoff by use of patented seat.
  • Socket head cap screws used on valve sizes 36" and larger.
  • Chevron design TFE prevents external leakage.
  • Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
  • Adjustable gland flange.
  • Square key valve-to-operator connection.
  • Overlap stop.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Requires Certification

Specifications

ANSI:
ANSI 70-2
API:
API 609
ASME:
ASME 150, ASME B16.5, ASME B16.34
Collection:
Flowseal®
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
FM Approved:
No
Height:
11-47/50 in
MSS:
MSS SP-61, MSS SP-68
Material:
Carbon Steel, Stainless Steel, Rubber
Material Type:
316 SS, RTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Liquid, Gas
Schedule Class:
80
UL Listed:
No
Valve Body Style:
Wafer
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RTFE
Valve Size:
8 in
Valve Type:
Butterfly Valve