1-1/2 in. 150# Ductile Iron 90 Degree Bend
1-1/2 in. 150# Ductile Iron 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-216, ASTM A-395
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Maximum Temperature:
- 275
- NSF Certified:
- No
- Pipe Lining:
- Polypropylene
- Pressure Class:
- 150#
- UL Listed:
- No